Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.0 hp

  • Mfr # M2E135RP64

  • Zoro # G4016875


product price:  $1,270.00
/ea
Free Shipping & Returns

Key Features

Overall Length
12 1/2 in
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
13,500 RPM
Max. Speed
13,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M2E135RP64
Zoro #
G4016875
UPC #
663024012079
Country of Origin
United States

Dimensions

Overall Length
12 1/2 in
Min. Hose Size
3/8 in
Wheel Diameter
4 in
Air Inlet Connection Size
3/8 in
Spindle Thread Size
3/8"-24

Details

Item
Air Angle Grinder
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
13,500 RPM
Max. Speed
13,500 RPM
Grinder Type
Angle
Includes
(2) Wrenches, Exhaust Hose, Retaining Ring
Duty
Heavy Duty
Grinder Orientation
Angle
Lock
Spindle
Average CFM @ 15 Second Run Time
10.0
Variable Speed
No
Lever Type
Safety Lever
Handle Material
Glass Reinforced Nylon
Throttle
Lever
CFM @ Full Load
40.0
Reach
Extended Reach
Throttle Type
Lever
Power Source
Air Powered
Grip Style
Barrel Grip
Air Consumption
40 cfm
Anti-Restart Technology
No
For Wheel Type
Type 27
Tether Style
Not Tether Capable
Air Inlet Type
NPT
Grip Material
Nylon
Number of Speed Settings
1
Switch Type
Lever
Air Pressure
90 psi
Air Inlet Gender
Female
Switch Location
Top
Kit Contents
(1) Bare Tool
Exhaust Location
Rear
Head Type
Standard Head

Description

Angle Grinder, Wheel Diameter 4 in, Horsepower 1 hp, For Wheel Type Type 27, Max. Speed 13,500 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Reach Extended Reach, Duty Heavy Duty, Variable Speed No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.