Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.0 hp

  • Mfr # M2E145RP64

  • Zoro # G1584585


product price:  $1,029.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 19/32 in
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
13,500 RPM
Max. Speed
14,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M2E145RP64
Zoro #
G1584585
UPC #
663024008805
Country of Origin
United States

Dimensions

Overall Length
11 19/32 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
3/8 in
Wheel Diameter
4 in
Spindle Thread Size
3/8"-24

Details

Item
Air Angle Grinder
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
13,500 RPM
Max. Speed
14,500 RPM
Grinder Type
Angle
Includes
Piped Exhaust, Wrenches
Throttle
Safety Lever
Handle Material
Glass Reinforced Nylon
Lock
Yes
Variable Speed
Yes
CFM @ Full Load
40.0
Grinder Orientation
Angle
Duty
Heavy Duty
Housing Material
Steel
Lever Type
Safety Lever
Tool Weight
3.8 lb
Reach
Extended Reach
Head Type
Standard Head
Exhaust Location
Rear
Guard Adjustment
Tooled Adjustable
Standards
EN ISO 11148-7, EN ISO 15744, EN ISO 28927-1, EN ISO 28927-4
Grip Material
Nylon
Throttle Type
Lever
Air Inlet Gender
Female
Vibration Level
8.8 m/sq sec
Number of Speed Settings
1
Air Pressure
93 psi
Switch Type
Lever
Power Source
Air Powered
Tether Style
Not Tether Capable
Air Consumption
22 cfm
Switch Location
Top
Grip Style
Barrel Grip
Accessory Free Tool Change
Yes
Anti-Restart Technology
No
Air Inlet Type
NPT
Kit Contents
(1) Bare Tool
For Wheel Type
Type 27

Description

Angle Grinder, Wheel Diameter 4 in, Horsepower 1 hp, For Wheel Type Type 27, Max. Speed 14,500 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Reach Extended Reach, Duty Heavy Duty, Variable Speed Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.