Zoro Homepage

Angle Die Grinder, 301B, 1/4 in Air Inlet, Medium Duty

  • Mfr # IRT301B

  • Zoro # G5866470


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Overall Length
5 1/4 in
Air Inlet
1/4 in
Horsepower
0.3 hp
Max. Speed
21,000 RPM
Includes
Tool, (2) Wrenches, 1/4" and 6mm Collet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRT301B
Zoro #
G5866470
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/4 in
Min. Hose Size
3/8 in
Right Angle Length
2 5/32 in
Collet Size
1/4 in; 6mm

Details

Item
Angle Die Grinder,301B
Air Inlet
1/4 in
Horsepower
0.3 hp
Max. Speed
21,000 RPM
Includes
Tool, (2) Wrenches, 1/4" and 6mm Collet
Handle Material
Aluminum
Switch Type
Safety Lever
Tool Weight
1 lb
Grinder Orientation
Angle
Duty
Medium Duty
Bearing Type
Ball
Anti-Vibration Technology
Yes
Accessory Free Tool Change
No
Air Consumption
24 cfm
Safety Features
Safety Lock Lever
Features
Ergonomic and Lightweight
Application
For Porting, Weld Grinding, Smoothing Edges, De-Burring And Polishing
Exhaust Location
Front
Series
300 Series
Lock-Off Switch
Yes
Air Pressure
90 psi
Power Source
Air Powered

Description

Angle Die Grinder,301B, Duty Medium Duty, Horsepower 0.3 hp, Collet Size 1/4 in; 6mm, Grinder Orientation Angle, Max. Speed 21,000 RPM, Air Inlet 1/4 in, Includes Tool, (2) Wrenches, 1/4 In. and 6mm Collet, Safety Features Safety Lock Lever, Power Source Air Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.