Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anvil Assembly, 4.25 in L

  • Mfr # 2145-A626

  • Zoro # G602670608


product price: $221.99
/ea
Free Shipping & Returns

Key Features

For Use With
3/4 in Impact Wrench
Number of Pieces
1
Drive Size
3/4 in
Application
Bolt work
Overall Length
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2145-A626
Zoro #
G602670608
UPC #
00663023105512
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Overall Length
4 1/4 in

Details

Item
Anvil Assembly
For Use With
3/4 in Impact Wrench
Number of Pieces
1
Application
Bolt work
Compatible Product Type
3/4 in Impact Wrench
Compatible Brand
Ingersoll Rand
Product Type
Anvil Assembly
Compatible Manufacturer Model Number
2146Q1MAX

Description

Anvil Assembly, For Use With 3/4 in Impact Wrench, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.