
ARO 1/8 in. Filter 1000 Series Manual Drain Polycarbonate Bowl with Guard 38 SCFM
Mfr # F35111-400
Zoro # G210217660
product price:Â $61.79
/eaKey Features
Rated Flow Rate
37
Features
Industry leading flow rates; Low leak rates; 5 micron standard filter; All modular design
Drain Port Size
1/8'' NPT
Drain Type
Air Filter; Polycarbonate w/guard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F35111-400
Zoro #
G210217660
UPC #
-
Country of Origin
United States
Dimensions
Drain Port Size
1/8'' NPT
Details
Rated Flow Rate
37
Features
Industry leading flow rates; Low leak rates; 5 micron standard filter; All modular design
Drain Type
Air Filter; Polycarbonate w/guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.