Zoro Homepage

Back-Out Punch, 9" L, Tip 5/8" W

  • Mfr # 9001-280

  • Zoro # G0231310


product price: $43.45
/ea

Key Features

Shank Size
0.89 in
Item - Air Chisels
Pneumatic Punch
Chisel Shank Size
2.5 in
Chisel Shank Type
Jumbo
Chisel Tip Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001-280
Zoro #
G0231310
UPC #
-
Country of Origin
China

Dimensions

Shank Size
0.89 in
Chisel Shank Size
2.5 in
Chisel Tip Width
5/8 in
Tool Overall Length
9 in
Overall Length
241 mm
Shank Length
4 in
Tip Width
5/8"

Description

Chisel, Non-Sparking No, Shank Shape Square, Shank Size 0.89 in, Shank Design [object Object], Overall Length 241 mm, Material Steel, Point Type Moil Point, Chisel Tip Width 5/8 in, Chisel Scaler Style [object Object], Chisel Collar Type Round, Cutting Application Brick, Concrete, Slag, Compatible with Product Type Rivet Buster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.