Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backfill Tamper, Floor, 3/8 in, NPT

  • Mfr # 441A2

  • Zoro # G5119182


product price: $2,208.99
/ea
Free Shipping & Returns

Key Features

Weight Class
47 Pound
Piston Stroke
4 in
Piston Bore
2 in
Blows per Minute
1,750
CFM @ Full Load
36.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441A2
Zoro #
G5119182
UPC #
663023036380
Country of Origin
China

Dimensions

Overall Length
50 57/64 in
Hole Dia.
5 3/4 in
Min. Hose Size
1/2 in
Minimum Hose Size
1/2 in
Piston Bore Size
2 in
Piston Stroke Length
4 in
Air Inlet Size
NPT
Hole Diameter
5 3/4 in
Butt Diameter
5 3/4 in

Details

Item
Air Backfill Tamper
Weight Class
47 Pound
Piston Stroke
4 in
Piston Bore
2 in
Blows per Minute
1,750
CFM @ Full Load
36.0
Required Pressure
90 psi
Handle Type
Straight
Air Inlet
3/8 in
Features
Built In Lubricator, Built In Muffler, Dual Action Sand Wiper, Optional Front End Butts Available, Plated Piston
Retainer Type
Latch
Sound Level
95.4 dBA
Duty
Heavy
Air Inlet Type
3/8 in NPT Female
Series
441 Series
Tool Weight
47 lb
Standards
ISO 15744, ISO 28927
Air Consumption
36 cfm
Maximum Blows per Minute
1,750 bpm
Product Type
Backfill Tamper
Primary Material Application
Concrete
Air Inlet Gender
Female

Description

Air Backfill Tamper, Hole Diameter 5 3/4 in, Piston Bore Size 2 in, Piston Stroke Length 4 in, Maximum Blows per Minute 1,750 bpm, Butt Diameter 5 3/4 in, Tool Weight 47 lb, Air Inlet Gender Female, Air Inlet Size NPT, Air Consumption 36 cfm, Air Inlet Type 3/8 in NPT Female, Duty Heavy, Handle Type Straight, Minimum Hose Size 1/2 in, Primary Material Application Concrete, Product Type Backfill Tamper, Retainer Type Latch, Series 441 Series, Sound Level 95.4 dBA, Standards ISO 15744, ISO 28927

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.