Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bear"g, 2.5" x 2.25" x 0.13"

  • Mfr # MG1-127

  • Zoro # G502666794


product price: $5.69
/ea

Key Features

For Use With
3445max, 344max, 345max
Size
2 1/2 x 2 1/4 x 0.13 in
Material
Steel
Includes
Ball Bearing 7 x 19 x 6, 2Z
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG1-127
Zoro #
G502666794
UPC #
00663023163550
Country of Origin
Indonesia

Dimensions

Size
2 1/2 x 2 1/4 x 0.13 in

Details

Item
Ball Bearing
For Use With
3445max, 344max, 345max
Material
Steel
Includes
Ball Bearing 7 x 19 x 6, 2Z

Description

Ball Bearing, Size 2 1/2 x 2 1/4 x 0.13 in, Steel, Includes Ball Bearing 7 x 19 x 6, 2Z, For Use With 3445max, 344max, 345max

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.