12PK1460 Banded V-Belt, 57 1/2 in Outside Length, 42 43/64 mm Top Width, 4 9/16 mm Thickness

  • Mfr # 89265052

  • Zoro # G308577997


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Micro Ribbed
V-Belt Section
PK
Industry Number
12PK1460
Number of Ribs
12
Top Width
42 43/64 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
89265052
Zoro #
G308577997
UPC #
663023047980
Country of Origin
United States

Dimensions

Top Width
42 43/64 mm
Thickness
4 9/16 mm
Outside Length
57 1/2 in
Belt Trade Size
PK

Details

Item
Banded V-Belt
V-Belt Type
Micro Ribbed
V-Belt Section
PK
Industry Number
12PK1460
Number of Ribs
12
Material
Polyurethane
Reinforcing Cord Material
Polyester
Number of Bands
12
Application
25 and 30 hp UP6-Series Units
For Use With
25 and 30 hp UP6-Series Units: 3HGC6, 3HGD1, 3HGD2, 3HGD4, 3HGD5, 3HGC7, 3HGC8, 3HGC9, 3UB86, 3UB87, 3UB88, 3UB89
Resistance Properties
Heat Resistant, Oil Resistant
Belt Material
Neoprene

Description

Banded V-Belt, Series Not Applicable, Compatible with Series Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.