Zoro Homepage

Battery, 2.5 Ah, Li-Ion

  • Mfr # BL4011

  • Zoro # G210993656


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
2.5 Ah
Number of Batteries Included
1
Voltage
40 V
Charger Included
No
Battery Chemistry
Li-ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL4011
Zoro #
G210993656
UPC #
663023121208
Country of Origin
Malaysia

Details

Item
Rechargable Tool Battery
Battery Capacity
2.5 Ah
Number of Batteries Included
1
Voltage
40 V
Charger Included
No
Battery Chemistry
Li-ion
For Use With
Cordless Tool
Features
Over-Discharging for Longer Tool and Battery Life, Overcharging, Prevents Overloading
Weight
1.5 lb
Battery Series
IQV40
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
IQV40

Description

Battery, Battery Capacity 2.5 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 40V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage Not Applicable, Battery Series IQV40(TM), Cordless Tool Battery Platform IQV40, Weight 1.5 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.