Zoro Homepage
This item is Discontinued.
Ingersoll-Rand Battery Pack, 14.4V, Li-Ion, 2.4A/hr. BL144

Battery Pack, 14.4V, Li-Ion, 2.4A/hr. (Discontinued)

  • Mfr # BL144
  • Zoro # G1974603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL144
Zoro #
G1974603
UPC #
663023034287
Country of Origin
Japan

Details

Item
Battery Pack
Battery Capacity
2.4Ah
Voltage
14.4
Cordless Tool Battery Type
Li-Ion
For Use With
Ingersoll-Rand 14.4V Cordless Tools
Features

Description

Battery Pack, Battery Capacity 2.4Ah, Voltage 14.4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.