Carbide Burr Set, 1/8" Shank Dia.
Mfr # 320-KCB5
Zoro # G209921493
product price: $66.75
/eaKey Features
Trade Number
SA-43, SC-42, SD-42, SF-42, SL-42
Cut Type
Double
Head Material
Carbide
Shank Material
Carbide
For Tool Type
Air Pencil Grinders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320-KCB5
Zoro #
G209921493
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1/8 in
Details
Trade Number
SA-43, SC-42, SD-42, SF-42, SL-42
Cut Type
Double
Head Material
Carbide
Shank Material
Carbide
For Tool Type
Air Pencil Grinders
Item
Carbide Bur Set
Head Shape
Ball, Cylinder, Tree
Compatible Tool Type
Air Grinder
Description
Carbide Bur Set, Cut Type Double, Head Shape Ball, Cylinder, Tree, Trade Number SA-43, SC-42, SD-42, SF-42, SL-42, Compatible Tool Type Air Grinder, Head Material Carbide, Shank Dia. 1/8 in, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.