Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chipping Hammer, 0.580" Shank, Hex Shank

  • Mfr # W4A1

  • Zoro # G5119112


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Item - Air Hammers
Air Chipping Hammer
Blows per Minute
1,480 bpm
Shank Size - Air Hammers
0.58 in
Shank Type - Air Hammers
Hex
CFM @ Full Load
29.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4A1
Zoro #
G5119112
UPC #
663023014739
Country of Origin
China

Dimensions

Shank Size - Air Hammers
0.58 in
Stroke Length
4 in
Air Inlet Size - Air Tools
3/8 in NPT
Overall Length
19 1/4 in
Shank Size
0.58 in
Min. Hose Size
1/2 in
Air Inlet Connection Size
3/8 in
Air Inlet Size
3/8 in NPT Female

Details

Item
Air Hammer
Item - Air Hammers
Air Chipping Hammer
Blows per Minute
1,480 bpm
Shank Type - Air Hammers
Hex
CFM @ Full Load
29.0
Duty Cycle - Air Tools
Industrial Duty
Blows per Minute - Air Tools
1,480
Handle Type
Swan Neck
Min. Hose
1/2 in
Required Pressure
90 psi
Features
Ergonomic, Excellent Power-To-Weight Ratio, Heavy Duty Front End, Reliability
Average CFM @ 15 Second Run Time
7.2
Duty
Heavy Duty
Includes
Retainer
Compatible Collar Shape
Round
Material Application
Steel
Series
W Series
Air Pressure
90 psi
Tool Weight
17.5 lb
Kit Contents
(1) Bare Tool, (1) Retainer
Housing Material
Aluminum
Hammer Type
Chipping
Dust Management
None
Power Source
Air Powered
Vibration Level
18.5 m/sq sec
Retainer Type
Rubber Buffered
Air Consumption
29 cfm
Number of Pieces
1
Sound Level
123.9 dB
Air Inlet Type
NPT
Shank Shape
Hex
Throttle Type
Trigger
Dust Sealed Switch
No
Air Inlet Gender
Female
Standards
EN ISO 11148-4, EN ISO 15744, EN ISO 28927-10

Description

Air Hammer, Duty Heavy Duty, Shank Shape Hex, Stroke Length 4 in, Air Inlet Size 3/8 in NPT Female, Kit Contents Bare Tool, Blows per Minute 1,480 bpm, Shank Size 0.58 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Round, Retainer Type Rubber Buffered, Power Source Air Powered, Air Consumption 29 cfm, Air Pressure 90 psi, Min. Hose Size 1/2 in, Material Application Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.