Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

chipping hammer

  • Mfr # W1A2

  • Zoro # G221890432


product price: $1,289.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W1A2
Zoro #
G221890432
UPC #
-
Country of Origin
China

Description

Chipping Hammer, Shank Shape Round, Stroke Length 1 in, Blows per Minute 2,500 bpm, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Round, Retainer Type Threaded Barrel with Rubber Buffered, Power Source Air Powered, Air Consumption 28 cfm, Air Pressure 90 psi, Exhaust Location Side, Material Application Steel, Anti-Vibration Technology Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.