This item is Discontinued.

This item is Discontinued.
Ingersoll Rand MLK Chain Hoist 1100 Lb. Capacity 10 Ft Lift (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ML500K-2C10-C6
Zoro #
G705923304
UPC #
-
Country of Origin
United States
Description
serving industry for over 25 years, the rugged and reliable mlk series share a common design with many interchangeable parts. With high speeds and precise spotting, these hoists are ideal for high production cycle operations. Spark resistant and slow speed precision spotting models are also available. Mlk series come with a wide range of options and accessories. Mlk series hoists come complete with 10 feet of standard lift and either 6 feet of pendant control or 6 feet of pull chain control. features: 100% duty cycle. Mlk/hlk are rated as hmi duty classification a5, severe duty. This equates to fem 9.511 duty classification 2m. these hoist are ideal for the harsh environments found in steel mills, foundries and electroplating operations. These are also ideal for high duty cycle applications. pull chain or pilot pendent controls provide precise spotting capabilities. For even more precise control mlks slow speed models are available. self adjusting, air operated disc brake is spring applied and air released. Wear tested to over 1 million cycles before replacement. all rotating parts are supported by either ball or roller type bearings. Unique planetary gearing system assures long life. thoughtful design includes parts interchangeability, inlet swivels, exhaust air chain lubrication, control adjustment screws and easy conversion from pull chain to pendent control. spark resistant models and a wide range of options and accessories are available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.