Shop INGERSOLL-RAND

Coalescing Filter, 0.01 micron, Microglass

  • Mfr # F212IHE

  • Zoro # G0695037


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
3EMF6
Filter Rating - Air Treatment
0.01 micron
Media Type - Air Treatment
Microglass
For Removal Of
Liquid Water, Oil Aerosols, Particles
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F212IHE
Zoro #
G0695037
UPC #
663023087870
Country of Origin
United States

Details

Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
3EMF6
Filter Rating - Air Treatment
0.01 micron
Media Type - Air Treatment
Microglass
For Removal Of
Liquid Water, Oil Aerosols, Particles
Type
Pneumatic
Microns
0.01
Fits
3EMF6
Item
Coalescing Filter Element
Filter Element Material
Microglass
Filter Type
High Efficiency Oil Removal
Filter Rating
0.01 micron
For Substance Type
Air
For Fluid Type
Oil, Water
Compatible Manufacturer Part Number
F212IH

Description

Coalescing Filter Element, Filter Type High Efficiency Oil Removal, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 3EMF6, Compatible Manufacturer Part Number F212IH, For Fluid Type Oil, Water, For Substance Type Air

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.