Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compresed Air Dryer, 32 CFM, 10 HP, 6 Class

  • Mfr # D54IN

  • Zoro # G1670191


product price: $2,224.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Includes
Electronic Auto Drain
CFM
32
Phase
Single
Voltage
115V AC
Pipe Size
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D54IN
Zoro #
G1670191
UPC #
663023081397
Country of Origin
Italy

Dimensions

Pipe Size
1/2" NPT
Overall Height
18 in
Overall Width
18 in
Overall Depth
16 in
Connection Size - Air Treatment
1/2 in NPT
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in

Details

Item
Refrigerated Air Dryer
Includes
Electronic Auto Drain
CFM
32
Phase
Single
Voltage
115V AC
Max. Pressure
203 psi
Refrigeration Compressor (HP)
1/4
ISO Class
6
Refrigerant
R-134A
Item - Refrigerated Air Dryers
Refrigerated Compressed Air Dryer
Max. Air Compressor HP
10 hp
Max. Inlet Temp.
140 Degrees F
Input Voltage - Air Treatment
115V AC
Max. Inlet Temp. - Air Treatment
140 Degrees F
Features
Smart Control
Power
0.37 kW
Max. Ambient Temp.
122 Degrees F
Max. Flow - Air Treatment
32 cfm
Heat Exchanger Material
Aluminum
Finish
Powder Coated
ISO Class - Air Treatment
6
Dew Point
50 Degrees F
Refrigeration Compressor HP
1/4 hp
Phase - Air Treatment
Single
Max. Incoming Pressure - Air Treatment
203 psi
Full Load Amps
6 A
Maximum Operating Temperature
140 Degrees F
Air Inlet Gender
Female
Standards
CAGI
Air Inlet Type
NPT
Filter Type
Coalescing
Drain Type
Electronic
Refrigeration Compressor Horsepower
0.25 hp
Filtered Substance
Oil, Water
Weight
62 lb
Cycling Type
Non-Cycling
Maximum Flow @ 100 psi
32 scfm
Frequency
60 Hz
Series
D
Air Outlet Type
NPT
Maximum Operating Pressure
203 psi
Full Load Current
6 A
Number of Air Outlets
1
For Maximum Compressor Output Power
10 hp
Maximum Flow Rate
32 cfm
Drain Included
Yes
Number of Air Inlets
1
Maximum Ambient Temperature
100 Degrees F

Description

Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 32 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 140 Degrees F, Power 0.37 kW, Dew Point 50 Degrees F, Series D, Air Outlet Size 1/2 in, Air Outlet Type NPT, Cycling Type Non-Cycling, Drain Included Yes, Drain Type Electronic, Features Smart Control, Filter Type Coalescing, Filtered Substance Oil, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.