Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compresed Air Dryer, 7 CFM, 3 HP, 115V

  • Mfr # D12IN

  • Zoro # G0894923


product price: $1,214.99
/ea
Free Shipping & Returns

Key Features

Includes
Electronic Auto Drain
CFM
7
Phase
Single
Voltage
115V AC
Pipe Size
3/8" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12IN
Zoro #
G0894923
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
3/8" NPT
Overall Height
16 in
Overall Width
12 in
Overall Depth
16 in
Connection Size - Air Treatment
3/8 in NPT
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in

Details

Item
Refrigerated Air Dryer
Includes
Electronic Auto Drain
CFM
7
Phase
Single
Voltage
115V AC
Max. Pressure
203 psi
Refrigeration Compressor (HP)
1/10
ISO Class
6
Refrigerant
R-134A
Bracket Kit
No
Max. Ambient Temp.
122 Degrees F
Full Load Amps
2.8 A
Max. Air Compressor HP
3 hp
Power
0.16 kW
Finish
Powder Coated
ISO Class - Air Treatment
6
Features
Smart Control
Heat Exchanger Material
Aluminum
Max. Inlet Temp. - Air Treatment
140 Degrees F
Max. Flow - Air Treatment
7 cfm
Max. Inlet Temp.
140 Degrees F
Item - Refrigerated Air Dryers
Refrigerated Compressed Air Dryer
Max. Incoming Pressure - Air Treatment
203 psi
Refrigeration Compressor HP
1/10 hp
Input Voltage - Air Treatment
115V AC
Phase - Air Treatment
Single
Dew Point
50 Degrees F
Full Load Current
2.8 A
Maximum Operating Pressure
203 psi
For Maximum Compressor Output Power
3 hp
Bracket Kit Included
No
Standards
CAGI
Drain Included
Yes
Series
D
Number of Air Outlets
1
Frequency
60 Hz
Air Outlet Type
NPT
Cycling Type
Non-Cycling
Maximum Operating Temperature
140 Degrees F
Air Inlet Gender
Female
Drain Type
Electronic
Weight
40 lb
Filtered Substance
Oil, Water
Filter Type
Coalescing
Maximum Flow Rate
7 cfm
Maximum Ambient Temperature
100 Degrees F
Refrigeration Compressor Horsepower
0.1 hp
Number of Air Inlets
1
Air Inlet Type
NPT
Maximum Flow @ 100 psi
7 scfm

Description

Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 7 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 3/8 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 140 Degrees F, Power 0.16 kW, Dew Point 50 Degrees F, Series D, Air Outlet Size 3/8 in, Air Outlet Type NPT, Bracket Kit Included No, Cycling Type Non-Cycling, Drain Included Yes, Drain Type Electronic, Features Smart Control, Filter Type Coalescing, Filtered Substance Oil, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.