This item is Discontinued.

Ingersoll-Rand Compressed Air Dryer, 250 CFM, 50 HP, 460V D420INA400

This item is Discontinued.

Ingersoll-Rand

Compressed Air Dryer, 250 CFM, 50 HP, 460V (Discontinued)

Mfr # D420INA400
Zoro # G0489596
UPC # 094706648130
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D420INA400
Zoro #
G0489596
UPC #
094706648130
Country of Origin
Mexico

Dimensions

Pipe Size
1-1/2" NPT
Overall Height
40 in
Overall Width
28 in
Overall Depth
33 in
Connection Size - Air Treatment
1 1/2 in NPT
Air Inlet Size
1 1/2 in
Air Outlet Size
1 1/2 in

Details

Item
Refrigerated Air Dryer
Includes
Panel Filter
CFM
250
Phase
Three
Voltage
460V AC
Max. Pressure
300 psi
Refrigeration Compressor (HP)
1-1/2
ISO Class
4
Refrigerant
R-404A
Input Voltage - Air Treatment
460V AC
Features
Industry Leading Pressure Drop, Proven Components Including Fully Hermetic Compressor, Robust Packaging, Stainless Steel Heat Exchangers
Filter
F424IH
Heat Exchanger Material
Stainless Steel
Max. Ambient Temp.
120 Degrees F
Refrigeration Compressor HP
1 1/2 hp
Phase - Air Treatment
Three
Max. Incoming Pressure - Air Treatment
300 psi
Power
1.6 kW
Finish
Powder Coated
Item - Refrigerated Air Dryers
Refrigerated Compressed Air Dryer
Max. Inlet Temp.
120 Degrees F
Full Load Amps
6 A
ISO Class - Air Treatment
4
Max. Air Compressor HP
50 hp
Dew Point
38 Degrees F
Max. Inlet Temp. - Air Treatment
120 Degrees F
Max. Flow - Air Treatment
250 cfm
Minimum Flow Rate
25 cfm
Air Outlet Type
NPT
Series
Non- Cycling Refrigerated
Cycling Type
Non-Cycling
Maximum Flow Rate
250 cfm
Refrigeration Compressor Horsepower
1.5 hp
Full Load Current
6 A
For Maximum Compressor Output Power
50 hp
Maximum Ambient Temperature
100 Degrees F
Drain Type
Auto Drain
Air Inlet Type
NPT
Pressure Drop
3.1 psid
Filter Included
Yes
Drain Included
Yes
Air Inlet Gender
Female
Maximum Operating Temperature
120 Degrees F
Maximum Operating Pressure
300 psi

Description

Refrigerated Air Dryer, ISO Class 4, Maximum Flow Rate 250 cfm, Voltage 460V AC, Phase Three, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 1.6 kW, Dew Point 38 Degrees F, Series Non- Cycling Refrigerated, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Cycling Type Non-Cycling, Drain Included Yes, Drain Type Auto Drain, Filter Included Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.