Zoro Homepage

Compressed Air Dryer, 500 CFM, 100 HP, 460V

  • Mfr # D850INA400

  • Zoro # G1989111


product price: $13,577.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Includes
Panel Filter
CFM
500
Phase
Three
Voltage
460V AC
Pipe Size
3" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D850INA400
Zoro #
G1989111
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
3" NPT
Overall Height
62 in
Overall Width
42 in
Overall Depth
42 in
Connection Size - Air Treatment
3 in NPT
Air Inlet Size
3 in
Air Outlet Size
3 in

Details

Item
Refrigerated Air Dryer
Includes
Panel Filter
CFM
500
Phase
Three
Voltage
460V AC
Max. Pressure
300 psi
Refrigeration Compressor (HP)
2-1/2
ISO Class
4
Refrigerant
R-404A
Max. Flow - Air Treatment
500 cfm
Refrigeration Compressor HP
2 1/2 hp
Dew Point
38 Degrees F
Full Load Amps
12 A
Filter
F985IH
Max. Ambient Temp.
120 Degrees F
Item - Refrigerated Air Dryers
Refrigerated Compressed Air Dryer
Input Voltage - Air Treatment
460V AC
Finish
Powder Coated
Heat Exchanger Material
Stainless Steel
Features
Industry Leading Pressure Drop, Proven Components Including Fully Hermetic Compressor, Robust Packaging, Stainless Steel Heat Exchangers
Max. Inlet Temp.
120 Degrees F
Max. Air Compressor HP
100 hp
Max. Incoming Pressure - Air Treatment
300 psi
ISO Class - Air Treatment
4
Max. Inlet Temp. - Air Treatment
120 Degrees F
Phase - Air Treatment
Three
Power
3.59 kW
Pressure Drop
3 psid
Drain Type
Auto Drain
Filter Included
Yes
Full Load Current
12 A
Refrigeration Compressor Horsepower
2.5 hp
Drain Included
Yes
Maximum Operating Pressure
300 psi
For Maximum Compressor Output Power
100 hp
Air Outlet Type
NPT
Maximum Ambient Temperature
100 Degrees F
Maximum Operating Temperature
120 Degrees F
Minimum Flow Rate
25 cfm
Air Inlet Type
NPT
Air Inlet Gender
Female
Cycling Type
Non-Cycling
Series
Non- Cycling Refrigerated
Maximum Flow Rate
500 cfm

Description

Refrigerated Air Dryer, ISO Class 4, Maximum Flow Rate 500 cfm, Voltage 460V AC, Phase Three, Air Inlet Size 3 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 3.59 kW, Dew Point 38 Degrees F, Series Non- Cycling Refrigerated, Air Outlet Size 3 in, Air Outlet Type NPT, Cycling Type Non-Cycling, Drain Included Yes, Drain Type Auto Drain, Filter Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.