Zoro Homepage

Portable Gas Air Compr, 1 Stage, 5 1/2 hp

  • Mfr # SS3J5.5GH-WB

  • Zoro # G3235145


product price: $1,590.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Tank Style - Air Compressor
Wheelbarrow
Engine HP - Air Compressor
5.5 hp
Engine Brand - Air Compressor
Honda
Number of Stages - Air Compressor
1
Tank Size - Air Compressor
8.0 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS3J5.5GH-WB
Zoro #
G3235145
UPC #
678384130097
Country of Origin
Mexico

Dimensions

Tank Size - Air Compressor
8.0 gal
Tank Size
8 gal.
Overall Length
43 in
Overall Height
26 in
Overall Width
18 in
Air Tank Size
8 gal
Outlet Size
1/4 in

Description

Portable Gas Air Compressor, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 5.5 hp, Engine Brand Honda, Free Air Flow Rate 11.8 cfm, Free Air Flow Rate @ Maximum Pressure 10.7 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 8 gal, Air Tank Style Wheelbarrow, Sound Level 89.7 dB, Duty Cycle Continuous, Average Pump Life 5,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 32 oz, Engine Oil Capacity 20 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.