Zoro Homepage

Compressor Installation Kit, 3/4

  • Mfr # 38335410

  • Zoro # G5525582


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 1 in JIC to NPT Male Adapter, (4) 1/2 in x 4 in Foundation Bolts, (4) Vibration Pads, 1 in x 3 ft Braided Hose
Fits Brand
Ingersoll Rand
Compatible with Brand
Ingersoll Rand
Series
RECIPROCRATING COMPRESSOR
Compatible with Manufacturer Part Number
2475, 2545
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38335410
Zoro #
G5525582
UPC #
663023063836
Country of Origin
United States

Details

Item
Compressor Installation Kit, 3/4"
Includes
(2) 1 in JIC to NPT Male Adapter, (4) 1/2 in x 4 in Foundation Bolts, (4) Vibration Pads, 1 in x 3 ft Braided Hose
Fits Brand
Ingersoll Rand
Compatible with Brand
Ingersoll Rand
Series
RECIPROCRATING COMPRESSOR
Compatible with Manufacturer Part Number
2475, 2545
Compatible with Series
2475, 2545
Product Type
Small Reciprocating Installation Kits

Description

Compressor Installation Kit, 3/4 In., Series RECIPROCRATING COMPRESSOR, Compatible with Grainger Part Number 16V886, 16V887, 16V890, 16V891, 16V892, 16V893, 16V894, 16V895, 1WF63, 1WF64, 1WF65, 20Y778, 20Y779, 20Y780, 3FRU2, 3FRU3, 3FRU4, 3FRU6, 4M310, 4M361, 4MJ04, 4MJ05, 4TN87, 6tfh6, 6wa84, 783rd7, Product Type Small Reciprocating Installation Kits, Compatible with Manufacturer Part Number 2475, 2545, Compatible with Series 2475, 2545, Compatible with Brand Ingersoll Rand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.