Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Drill Driver, 1/2 in, 20V DC

  • Mfr # D3141

  • Zoro # G010993498


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Chuck Size
1/2 in
Includes
Tool Only
Brushless Motor
Yes
Clutch Style
18 Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3141
Zoro #
G010993498
UPC #
663023170374
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Overall Length
7 1/8 in

Details

Item
Drill-Driver
Voltage
20 V DC
Includes
Tool Only
Brushless Motor
Yes
Clutch Style
18 Position
Handle Type
Pistol Grip
Tool Weight
2.2 lb
Power Source
Cordless
Drill Chuck Type
Keyless
Number of Clutch Settings
18
Throttle Type
Trigger
Variable Speed
Yes
Number of Speed Settings
2
Chuck Material
Metal
Built-In Light
Yes
Minimum Speed
500 RPM
Number of Batteries Included
0
Cordless Tool Kit Contents
(1) Bare Tool
Cordless Drill Class
Compact
Jobsite Light Included
LED Light
Speed - Minimum
500 RPM
Clutch Settings
18
Includes Battery
Tool Only
Number of Chargers Included
0
Chuck Type
Keyless
Speed - Maximum
1,800 RPM
Battery Chemistry
Li-Ion
Speed Control
Variable
Battery Type
Tabbed
Built-In Light Type
Individual Light(s)
Torque - Maximum
450 in-lb
Product Type
General Purpose
Motor Type
Brushless
Battery Platform
IQV20(TM)

Description

Drill-Driver, Voltage 20 V DC, Battery Capacity Not Applicable, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style 18 Position, Handle Type Pistol Grip, Tool Weight 2.2 lb, Includes Tool Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.