This item is Discontinued.
This item is Discontinued.
Cordless Flashlight, LED (Discontinued)
Mfr #
L5110
Zoro #
G5261392
UPC # 663024006221
Country of Origin Taiwan, Province of China
Category Hanging Work Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L5110
Zoro #
G5261392
UPC #
663024006221
Country of Origin
Taiwan, Province of China
Dimensions
Battery Size
20V
Description
Cordless Flashlight, Brightness Level 900 lm, 1,700 lm, 3,000 lm, Cordless Tool Kit Contents Bare Tool, Run Time 8 hr, 15 hr, Voltage 20V DC, Battery Included / Bare Tool Bare Tool, Beam Distance 32.81 ft, Focus Fixed, Includes Hanging Hook, Multi Position Head, Lamp Life at Maximum Lumens Rating 8 hr, Lamp Type LED, Maximum Brightness Level 180 lm, Number of Batteries Included 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.