Zoro Homepage

Cordless Polisher Sander, Dual Speed

  • Mfr # G4621

  • Zoro # G510993448


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Includes
2 in and 3 in Roloc, 3 in Hook and Loop Backing Pads, 3 in Medium Foam Pads, 3 in Soft Foam, 3 in Wool, Auxiliary Handle, G4621 Polisher/Sander
Number of Chargers Included
1
Motor Type
Brushless
Number of Pads Included
2
Cordless Tool Kit Contents
(1) Bare Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G4621
Zoro #
G510993448
UPC #
663023170473
Country of Origin
China

Dimensions

Tool Length
4 7/8 in
Included Pad Sizes
2 in, 3 in
Maximum Disc Diameter
3 in
Spindle Thread Size
5/16 in - 24

Details

Item
Cordless Polisher Sander
Includes
2 in and 3 in Roloc, 3 in Hook and Loop Backing Pads, 3 in Medium Foam Pads, 3 in Soft Foam, 3 in Wool, Auxiliary Handle, G4621 Polisher/Sander
Number of Chargers Included
1
Motor Type
Brushless
Number of Pads Included
2
Cordless Tool Kit Contents
(1) Bare Tool
Number of Batteries Included
0
Abrasive Mount Type
Hook and Loop
Power Source
Cordless
Maximum Disc Speed
8,300 RPM
Tool Weight
2 lb
Battery Platform
IQV 20V
Bare Tool/Battery Included
Bare Tool
Number of Abrasives Included
2
Polishing Motion
Rotary

Description

Cordless Polisher Sander, Product Type Polisher/Sander, Maximum Disc Diameter 3 in, Included Pad Sizes 2 in, 3 in, Abrasive Mount Type Hook and Loop, Grip Type Pistol with Side Handle, Polishing Motion Rotary, Speed Settings Variable, Maximum Disc Speed 8,300 RPM, Number of Abrasives Included 2, Number of Pads Included 2, Voltage 20 V, Spindle Thread Size 5/16 in - 24, Battery Platform IQV 20V, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0, Battery Capacity Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.