Zoro Homepage

Cordless Tire Buffer, 12 in W, Gray

  • Mfr # G4911

  • Zoro # G116049426


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Color
Gray
Features
Capable of (45) Repairs on a Single 2.5Ah Battery, Dedicated Two-Speed Selectors, Up to 25% Quieter with 50% Less Vibration than Competitive Air Tools
Overall Height
4 11/16 in
Overall Length
10 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G4911
Zoro #
G116049426
UPC #
0663023175348
Country of Origin
China

Dimensions

Overall Height
4 11/16 in
Overall Length
10 19/32 in
Overall Width
12 in

Details

Material
Composite
Item
Cordless Tire Buffer
Color
Gray
Features
Capable of (45) Repairs on a Single 2.5Ah Battery, Dedicated Two-Speed Selectors, Up to 25% Quieter with 50% Less Vibration than Competitive Air Tools
Includes
Bare Tool Only
Product Type
Cordless Tire Buffer

Description

Tire Buffer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.