Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Grinder, 1/4 in, FNPT, Composite

  • Mfr # 5208MAX

  • Zoro # G112648388


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 5/8 in
Air Inlet
1/4 in NPT
Horsepower
0.4 hp
Max. Speed
25,000 RPM
Includes
Tool, (3) Wrenches, 1/4" Collet, Piped Away Exhaust Kit, Service Clamp Block and Manuals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5208MAX
Zoro #
G112648388
UPC #
0663023172767
Country of Origin
India

Dimensions

Overall Length
9 5/8 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in

Details

Item
Straight Die Grinder
Air Inlet
1/4 in NPT
Horsepower
0.4 hp
Max. Speed
25,000 RPM
Includes
Tool, (3) Wrenches, 1/4" Collet, Piped Away Exhaust Kit, Service Clamp Block and Manuals
Switch Type
Safety Lever
Tool Weight
1.4 lb
Bearing Type
Ball Bearing
Duty
Heavy Duty
Grinder Orientation
Extended
Handle Material
Composite
Speed Ranges
25000 rpm
Vibration Level
3 m/sq sec
Number of Speed Settings
Variable Speed
Air Pressure
90 psi
Kit Contents
(1) Bare Tool
Series
MAX Series
Power Source
Air Powered
Tool Style
Straight Extended
Lock-Off Switch
No
Switch Location
Bottom
Exhaust Location
Rear
Air Inlet Gender
Female
Application
Deburring, Grinding, Polishing, Porting, Weld Breaking
Safety Features
Safety lever lock in off position
Features
Low Profile Level Throttle Reduces Operator Fatigue, Optimal Lube Free Design Eliminates Oil Contamination of the Work Piece and Surrounding Environment
Air Inlet Type
NPT
Air Consumption
6 cfm
Lock-On Switch
No
Free Speed
25,000 RPM
Grinder Type
Straight

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 1/4 in, Grinder Orientation Extended, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 25,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT, Tool Style Straight Extended, Kit Contents (1) Bare Tool, Includes Tool, (3) Wrenches, 1/4 In. Collet, Piped Away Exhaust Kit, Service Clamp Block and Manuals, Grip Style Straight, Safety Features Safety lever lock in off position, Switch Location Bottom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.