Zoro Homepage

Die Grinder Accessory Kit, 50 Pc, w/Case

  • Mfr # 23A-VAR-GR

  • Zoro # G0520493


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Grit
Assorted
Number of Pieces
50
For Use With
All Angle and Straight Die Grinders (1/4 in Collets)
Includes
(2) 2 in pads, (4) 1/4 in Shank Carbide Burrs, (5) 1/4 in Shank Mounted Points, (5) 1/8 in Shank Mounted Points, (6) 2 in 36 Grit Sanding Discs, (9) 2 in Various Grit Surface Conditioning Discs, 2 in Quick Change Disc Backing Pad, 3 in Quick Change Disc Backing Pad
Application
Blending Contours, Deburring, Grinding, Sanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23A-VAR-GR
Zoro #
G0520493
UPC #
663023035918
Country of Origin
China

Dimensions

Size
Various

Details

Item
Die Grinder Accessory Kit
Grit
Assorted
Number of Pieces
50
For Use With
All Angle and Straight Die Grinders (1/4 in Collets)
Includes
(2) 2 in pads, (4) 1/4 in Shank Carbide Burrs, (5) 1/4 in Shank Mounted Points, (5) 1/8 in Shank Mounted Points, (6) 2 in 36 Grit Sanding Discs, (9) 2 in Various Grit Surface Conditioning Discs, 2 in Quick Change Disc Backing Pad, 3 in Quick Change Disc Backing Pad
Application
Blending Contours, Deburring, Grinding, Sanding
Compatible with Manufacturer Part Number
301B, 302B, 307B, 308B, 5102MAX, 5108MAX
Abrasive Type
Coated

Description

Die Grinder Accessory Kit, Abrasive Type Coated, Grit Assorted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.