Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Rod, 7/8 x 4-1/4, H Thread, 72 In.

  • Mfr # 50712975

  • Zoro # G2924467


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Shank Size
7/8 in x 4 1/4 in
Tool Overall Length
72 in
Air Tool Material
Steel
Shank Shape
Hex
Tool Drill Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50712975
Zoro #
G2924467
UPC #
094703956733
Country of Origin
United States

Dimensions

Shank Size
7/8 in x 4 1/4 in
Tool Overall Length
72 in
Tool Drill Dia.
7/8 in
Tool Shank Size
7/8 in x 4-1/4 in
Shank Length
4 1/4 in
Overall Length
72 in
Hex Size
7/8 in

Details

Air Tool Material
Steel
Shank Shape
Hex
Tool Thread Type
H Thread
Shank Type
7/8 in x 4 1/4 in Hex
Item
Drill Rod
Item - Drill Rods
Drill Rod
Material
Steel
Thread Type
H Thread
Product Type
Drill Rod
Compatible Product Type
Jackhammer Bits

Description

Drill Rod, Overall Length 72 in, Shank Size 7/8 in x 4 1/4 in, Thread Type H Thread, Shank Shape Hex, Material Steel, Shank Length 4 1/4 in, Compatible Product Type Jackhammer Bits, Hex Size 7/8 in, Product Type Drill Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.