Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duplex Compressor, 10 hp, 60 Hz

  • Mfr # 2-2545E10-P

  • Zoro # G410080286


product price: $14,901.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Phase
Three
Includes
Electronic Drain Valve, Low Oil Level Switch, Magnetic Starter
Overall Height
59 in
Overall Length
77 in
Free Air CFM @ Max. Pressure
70 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-2545E10-P
Zoro #
G410080286
UPC #
678384186889
Country of Origin
United States

Dimensions

Overall Height
59 in
Overall Length
77 in
Overall Width
49 in
Air Tank Size
120 gal
Outlet Size
1/2 in
Inlet Size
1 in

Details

Phase
Three
Includes
Electronic Drain Valve, Low Oil Level Switch, Magnetic Starter
Free Air CFM @ Max. Pressure
70 cfm
Lubrication Type
Splash Lubricated
Compressor Package Type
Fully Packaged
Standards
ASME
Item
Duplex Compressor
Pump Type
Reciprocating
ASME Tank
Yes
Duty Cycle
Continuous
Thermal Protection
Automatic On/Off
Number of Stages
2
Cylinder Material
Cast Iron
Finish
Powder Coated
Off Pressure Switch Setting
175 psi
Free Air Flow Rate @ Maximum Pressure
70 cfm
Enclosure Type
Totally Enclosed
Control Type
Automatic On/Off
Air Tank Style
Horizontal
Pump Style
Duplex
Enclosure Rating
NEMA 1
Output Power
10 hp
Nominal Efficiency Rating
100 %
Series
E Series
Inlet Gender
Female
Valve Type
Finger
Input Voltage
460V AC
Insulation Class
ODP
Number of Cylinders
2
Sound Level
83 dBA
Inlet Type
NPT
Minimum Operating Temperature
32 Degrees F
Valve Material
Stainless Steel
Outlet Gender
Female
Number of Mounting Holes
4
Maximum Operating Pressure
175 psi
Frequency
60 Hz
Mounting Style
Rigid Base
Maximum Operating Temperature
100 Degrees F
Maximum Speed
1,600 RPM
Pump Location
Top Mount
Outlet Type
NPT
Life Expectancy
15,000 hr

Description

Duplex Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 70 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.