Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duplex Compressor, 10 hp, 60 Hz

  • Mfr # 2-2545E10-P

  • Zoro # G510080292


product price: $14,901.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three
Includes
Electronic Drain Valve, Low Oil Level Switch, Magnetic Starter
Overall Height
59 in
Overall Length
77 in
Free Air CFM @ Max. Pressure
70 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2545E10-P
Zoro #
G510080292
UPC #
678384660426
Country of Origin
United States

Dimensions

Overall Height
59 in
Overall Length
77 in
Overall Width
49 in
Air Tank Size
120 gal
Inlet Size
1 in
Outlet Size
1/2 in

Details

Phase
Three
Includes
Electronic Drain Valve, Low Oil Level Switch, Magnetic Starter
Free Air CFM @ Max. Pressure
70 cfm
Lubrication Type
Splash Lubricated
Compressor Package Type
Fully Packaged
Standards
ASME
Pump Type
Reciprocating
Cylinder Material
Cast Iron
Finish
Powder Coated
ASME Tank
Yes
Off Pressure Switch Setting
175 psi
Duty Cycle
Continuous
Thermal Protection
Automatic On/Off
Number of Stages
2
Item
Duplex Compressor
Output Power
10 hp
Enclosure Rating
NEMA 1
Enclosure Type
Totally Enclosed
Pump Style
Duplex
Control Type
Automatic On/Off
Air Tank Style
Horizontal
Series
E Series
Nominal Efficiency Rating
100 %
Free Air Flow Rate @ Maximum Pressure
70 cfm
Pump Location
Top Mount
Sound Level
83 dBA
Insulation Class
ODP
Valve Type
Finger
Life Expectancy
15,000 hr
Valve Material
Stainless Steel
Number of Mounting Holes
4
Input Voltage
230V AC
Maximum Speed
1,600 RPM
Minimum Operating Temperature
32 Degrees F
Inlet Type
NPT
Mounting Style
Rigid Base
Frequency
60 Hz
Number of Cylinders
2
Outlet Gender
Female
Inlet Gender
Female
Maximum Operating Temperature
100 Degrees F
Outlet Type
NPT
Maximum Operating Pressure
175 psi

Description

Duplex Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 70 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 230V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.