Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duplex Compressor, 5 hp, 60 Hz

  • Mfr # 2-2475E5-P

  • Zoro # G110080272


product price: $12,159.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Phase
Three
Includes
Electronic Drain Valve, Low Oil Level Switch, Magnetic Starter
Overall Height
53 in
Overall Length
73 in
Free Air CFM @ Max. Pressure
33.6 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2475E5-P
Zoro #
G110080272
UPC #
678384186476
Country of Origin
United States

Dimensions

Overall Height
53 in
Overall Length
73 in
Overall Width
45 in
Air Tank Size
120 gal
Inlet Size
1 in
Outlet Size
1/2 in

Details

Phase
Three
Includes
Electronic Drain Valve, Low Oil Level Switch, Magnetic Starter
Free Air CFM @ Max. Pressure
33.6 cfm
Lubrication Type
Splash Lubricated
Compressor Package Type
Fully Packaged
Standards
ASME
Thermal Protection
Automatic On/Off
Duty Cycle
Continuous
ASME Tank
Yes
Finish
Powder Coated
Cylinder Material
Cast Iron
Pump Type
Reciprocating
Item
Duplex Compressor
Off Pressure Switch Setting
175 psi
Number of Stages
2
Control Type
Automatic On/Off
Enclosure Type
Totally Enclosed
Series
E Series
Enclosure Rating
NEMA 1
Nominal Efficiency Rating
100 %
Air Tank Style
Horizontal
Pump Style
Duplex
Output Power
5 hp
Free Air Flow Rate @ Maximum Pressure
33.6 cfm
Life Expectancy
15,000 hr
Valve Material
Stainless Steel
Minimum Operating Temperature
32 Degrees F
Pump Location
Top Mount
Frequency
60 Hz
Sound Level
85 dBA
Outlet Gender
Female
Maximum Operating Temperature
100 Degrees F
Number of Mounting Holes
4
Maximum Speed
1,600 RPM
Mounting Style
Rigid Base
Inlet Gender
Female
Inlet Type
NPT
Outlet Type
NPT
Input Voltage
460V AC
Number of Cylinders
2
Valve Type
Finger
Insulation Class
ODP
Maximum Operating Pressure
175 psi

Description

Duplex Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 33.6 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.