Shop INGERSOLL-RAND
See all product information
Create Account
DXS2 1/2" Air Impact Wrench, 2" Ext Anvil, Quiet, 1500ft-lb, Titanium Hammercase, Friction Ring
- Mfr # 2236QTIMAX-2
- Zoro # G510993356
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Free Speed
7,500 RPM
Air Inlet
1/4 in
Handle Type
Pistol-Grip
Overall Length
7 3/8 in
Min. Hose Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2236QTIMAX-2
- Zoro #
- G510993356
- UPC #
- 663023171029
- Country of Origin
- United States
- Item
- Air Impact Wrench
- Free Speed
- 7,500 RPM
- Air Inlet
- 1/4 in
- Handle Type
- Pistol-Grip
- Retainer Type
- Friction Ring
- Features
- Switch Out Anvils with Drive Xchange System(TM)
- Tool Weight
- 4.6 lb
- Includes
- Extended 2 in Anvil
- Impact Rated
- Yes
- Breakaway Torque
- 1,500 ft-lb
- Power Source
- Air-Powered
- Fastening Torque
- 900 ft-lb
- Impact Sound Level
- 94 dBA
- Drive Type
- Extended
- Duty Rating
- General Duty
- Frequency of Use
- Maintenance to Light Production
- Tool Life
- Ultra Durable
- Vibration Level
- 11.4 m/sq sec
- Air Inlet Type
- NPT
- Tool Style
- Full-Size
- Power Source - TS Only
- Air-Powered
- Power Source - old
- Air-Powered
Dimensions
- Overall Length
- 7 3/8 in
- Min. Hose Size
- 3/8 in
- Drive Size
- 1/2 in
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Wire Rope Length
- 7 3/8 in
- Length
- 7 3/8 in
- Fits Chest Size
- Switch Out Anvils with Drive Xchange System(TM)
Description
DXS2 1/2" Air Impact Wrench, 2" Extended Anvil, Quiet, 1500 ft-lb Torque, Titanium Hammercase, Friction Ring Retainer, Pistol
- Patented Drive Xchange System: Helps you get more versatility, torque, and control out of your impact wrench. With 3/8," 1/2", and 3/4" drive options and 5 different anvil lengths ranging from 2 to 10 inches, you can do more work with less equipment.
- Powerful Versatility: 1,500 ft.-lbs. of breakaway torque from a unique patented motor design.
- Quiet: 4 decibels quieter running from a patented motor design.
- Patented Direct Greasing System: Greasing your tool has never been easier. Directly grease the tools hammer for more efficient operation and increased run time.
- Reliable Performance: Stay working, and at peak power by quickly replacing worn or broken anvils.
- Ergonomic: Smaller, lighter and better balanced design under 4.5 lbs. and 7.4" overall length.
- Includes: 1/2" Drive 2" Extended anvil. Compatible with all DXS2 anvils and sockets sold as separate sets.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.