Electric Air Compressor, 3 hp, 1 Stage, Vertical, 60 gal, 10.3 cfm, 135 psi, 240V AC
Mfr # SS3L3
Zoro # G1775776
product price: $1,107.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Tank Size
60 gal.
Phase
Single
HP
3
Voltage
230V
Tank Type
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS3L3
Zoro #
G1775776
UPC #
678384340052
Country of Origin
Mexico
Dimensions
Tank Size
60 gal.
Overall Height
66 in
Overall Length
20 in
Tank Size - Air Compressor
60 gal
Overall Width
23 in
Inlet Size
1/2 in
Air Tank Size
60 gal
Outlet Size
3/8 in
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 1, Output Power 3 hp, Free Air Flow Rate @ Maximum Pressure 10.3 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 60 gal, Input Voltage 240V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.