Zoro Homepage

Electric Air Compressor, 10 hp, 2 Stage

  • Mfr # 2545E10-P-200-3

  • Zoro # G0633814


product price: $7,737.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Tank Size
120 gal.
Phase
Three
HP
10
Voltage
200
Tank Type
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2545E10-P-200-3
Zoro #
G0633814
UPC #
094705455258
Country of Origin
Mexico

Dimensions

Tank Size
120 gal.
Overall Height
56 in
Overall Length
72 in
Tank Size - Air Compressor
120 gal
Overall Width
30 in
Air Tank Size
120 gal
Inlet Size
3/4 in
Outlet Size
3/4 in

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 35 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 200V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.