Zoro Homepage

Electric Air Compressor, 10 hp, 2 Stage

  • Mfr # 2545K10-P-230/3

  • Zoro # G4485756


product price: $8,211.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Tank Size
120 gal.
Phase
Three
HP
10
Voltage
230
Tank Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2545K10-P-230/3
Zoro #
G4485756
UPC #
094721708192
Country of Origin
Mexico

Dimensions

Tank Size
120 gal.
Overall Height
76 in
Overall Length
44.31 in
Tank Size - Air Compressor
120 gal
Overall Width
30 in
Air Tank Size
120 gal
Inlet Size
1 in
Outlet Size
1 in

Details

Phase
Three
HP
10
Voltage
230
Tank Type
Vertical
Max. Pressure
175 psi
Includes
Air Cooled Aftercooler, Electronic Drain Valve, Low Oil Protection Switch, Motor Starter, Pressure Gauge, Pressure Safety Valve
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
35
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Fully Packaged
Standards
ASME Approved, California Code, CSA
Item - Air Compressor
Stationary Air Compressor
Cylinder Material
Cast Iron
Input Voltage - Air Compressor
240V AC
Amps
24.4
On Pressure Switch Setting
135 psi
Item
Electric Air Compressor
HP - Air Compressor
10.0 hp
Phase - Electrical
3
dBA @ 3 Feet
83.0
Hz
60
ASME Tank
Yes
Max. Pressure - Air Compressor
175 psi
Enclosure
NEMA 1
Free Air CFM @ Max. Pressure - Air Compressor
35.0
Style - Air Compressor
Simplex
(F)NPT Outlet
1 in
Lubrication Type - Air compressor
Splash Lubricated
Pump Oil Capacity
2.3 qt
Tank Style - Air Compressor
Vertical
Finish
Powder Coated
Pump Location - Air Compressor
Tank Mounted
Control
Dual Control
Pump RPM
1,050
Number of Stages - Air Compressor
2
Off Pressure Switch Setting
175 psi
Number of Stages
2
Duty Cycle
Continuous
Thermal Protection
Yes
Pump Type
Reciprocating
Enclosure Rating
NEMA 1
Life Expectancy
15,000 hr
Pump Location
Top Mount
Outlet Gender
Female
Maximum Operating Pressure
175 psi
Maximum Speed
1,050 RPM
Pump Style
Simplex
Sound Level
83 dBA
Input Voltage
240V AC
Current Rating
24.4 A
Enclosure Type
Open Dripproof
Outlet Type
NPT
Air Tank Style
Vertical
Control Type
Pressure Switch
Output Power
10 hp
Free Air Flow Rate @ Maximum Pressure
35 cfm
Frequency
60 Hz
Type
Fully Packaged, Splash Lubricated

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 35 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 240V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.