Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Air Compressor, 15 hp, 2 Stage

  • Mfr # 7100E15-P-230/3

  • Zoro # G4485774


product price: $10,459.99
/ea
Additional $335.00 delivery surcharge applies per item.
See details

Key Features

Tank Size
120 gal.
Phase
Three
HP
15
Voltage
230
Tank Type
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100E15-P-230/3
Zoro #
G4485774
UPC #
094721708222
Country of Origin
Mexico

Dimensions

Tank Size
120 gal.
Overall Height
57.06 in
Overall Length
70.43 in
Overall Width
31.68 in
Tank Size - Air Compressor
120 gal
Inlet Size
1 in
Outlet Size
3/4 in
Air Tank Size
120 gal

Details

Phase
Three
HP
15
Voltage
230
Tank Type
Horizontal
Max. Pressure
175 psi
Includes
Air Cooled Aftercooler, Electronic Drain Valve, Low Oil Protection Switch, Motor Starter, Pressure Gauge, Pressure Safety Valve
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
50
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Fully Packaged
Standards
ASME Approved, California Code, CSA
Pump RPM
1,100
dBA @ 3 Feet
85.1
Style - Air Compressor
Simplex
Max. Pressure - Air Compressor
175 psi
Off Pressure Switch Setting
175 psi
Number of Stages - Air Compressor
2
On Pressure Switch Setting
135 psi
Lubrication Type - Air compressor
Splash Lubricated
Cylinder Material
Cast Iron
Pump Location - Air Compressor
Tank Mounted
Amps
37.1
Item - Air Compressor
Stationary Air Compressor
HP - Air Compressor
15.0 hp
Pump Oil Capacity
2.5 qt
Phase - Electrical
3
Item
Electric Air Compressor
ASME Tank
Yes
Control
Dual Control
Enclosure
NEMA 1
Free Air CFM @ Max. Pressure - Air Compressor
50.0
Input Voltage - Air Compressor
240V AC
Number of Stages
2
Tank Style - Air Compressor
Horizontal
Finish
Powder Coated
(F)NPT Outlet
1 in
Hz
60
Thermal Protection
Yes
Duty Cycle
Continuous
Pump Type
Reciprocating
Input Voltage
240V AC
Maximum Operating Pressure
175 psi
Enclosure Rating
NEMA 1
Sound Level
85.1 dBA
Output Power
15 hp
Outlet Type
NPT
Free Air Flow Rate @ Maximum Pressure
50 cfm
Outlet Gender
Female
Air Tank Style
Horizontal
Frequency
60 Hz
Maximum Speed
1,100 RPM
Current Rating
37.1 A
Enclosure Type
Open Dripproof
Life Expectancy
15,000 hr
Pump Location
Top Mount
Control Type
Pressure Switch
Pump Style
Simplex
Type
Fully Packaged, Splash Lubricated

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 50 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 240V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.