
Electric Air Compressor
Mfr # 247PD5-P (230-1-60)
Zoro # G502716475
product price: $5,688.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Phase
Single
Includes
ASME Coded Air Receiver Tank, Automatic Drain Valve, Automatic Start and Stop Control with NEMA 1 Pressure Switch, Low Oil Level Shutdown Switch
Overall Length
64
Overall Height
48
Standards
ASME, CQPS, CRN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
247PD5-P (230-1-60)
Zoro #
G502716475
UPC #
678384750011
Country of Origin
United States
Dimensions
Overall Length
64
Overall Height
48
Overall Width
21
Width
21
Height
48
Length
64
Air Tank Size
80 gal
Inlet Size
1 in
Outlet Size
1 1/4 in
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 19.1 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.