Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Air Compressor

  • Mfr # 247PD7.5-V (230-1-60)

  • Zoro # G302716507


product price: $6,069.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Phase
Single
Overall Length
64
Overall Height
48
Standards
ASME, CQPS, CRN
Overall Width
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247PD7.5-V (230-1-60)
Zoro #
G302716507
UPC #
678384830010
Country of Origin
United States

Dimensions

Overall Length
64
Overall Height
48
Overall Width
21
Length
64
Height
48
Width
21
Air Tank Size
80 gal
Outlet Size
1 1/4 in
Inlet Size
1 in

Details

Phase
Single
Standards
ASME, CQPS, CRN
Cylinder Material
Cast Iron
Off Pressure Switch Setting
175 psi
Pump Oil Capacity
2.8 L
On Pressure Switch Setting
115 psi
Lubrication Type
Pressure Lubricated
Finish
High Gloss
ASME Tank
Yes
Free Air CFM @ 90 PSI - Air Compressor
1.00
Item
Compressor
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Number of Stages
2
Mounting Style
Thru-Bolt
Pump Style
Simplex
Maximum Operating Pressure
175 psi
Output Power
7.5 hp
Pump Location
Top Mount
Frequency
60 Hz
Outlet Type
NPT
Sound Level
83 dBA
Inlet Gender
Female
Duty Cycle
Continuous
Control Type
Magnetic Starter
Free Air Flow Rate @ Maximum Pressure
25.8 cfm
Minimum Operating Temperature
50 Degrees F
Valve Material
Cast Iron
Maximum Speed
800 RPM
Maximum Operating Temperature
104 Degrees F
Number of Mounting Holes
4
Current Rating
40 A
Valve Type
Disc
Air Tank Style
Horizontal
Enclosure Type
Open Dripproof
Outlet Gender
Female
Pump Type
Reciprocating
Input Voltage
230V AC
Thermal Protection
Manual Reset
Inlet Type
NPT
Insulation Class
ODP
Enclosure Rating
NEMA 1
Wattage
5.5 kW
Number of Cylinders
2
Series
247P

Description

Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 25.8 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.