Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Air Compressor

  • Mfr # 247PN5-V (230-1-60)

  • Zoro # G102716516


product price: $4,795.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Phase
Single
Overall Length
38
Overall Height
74
Standards
ASME, CQPS, CRN
Overall Width
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247PN5-V (230-1-60)
Zoro #
G102716516
UPC #
678384630016
Country of Origin
United States

Dimensions

Overall Length
38
Overall Height
74
Overall Width
25
Width
25
Length
38
Height
74
Inlet Size
1 in
Air Tank Size
80 gal
Outlet Size
1 1/4 in

Details

Phase
Single
Standards
ASME, CQPS, CRN
Item
Compressor
On Pressure Switch Setting
135 psi
Motor Type
Open Dripproof
Free Air CFM @ 90 PSI - Air Compressor
1.00
Finish
High Gloss
Compressor Package Type
Base Model
Pump Oil Capacity
2.8 L
Cylinder Material
Cast Iron
ASME Tank
Yes
Off Pressure Switch Setting
175 psi
Number of Stages
2
Lubrication Type
Pressure Lubricated
Valve Material
Cast Iron
Inlet Type
NPT
Pump Location
Top Mount
Frequency
60 Hz
Wattage
4 kW
Number of Mounting Holes
3
Enclosure Type
Open Dripproof
Current Rating
28 A
Maximum Operating Pressure
175 psi
Control Type
Magnetic Starter
Maximum Speed
550 RPM
Series
247P
Sound Level
83 dBA
Minimum Operating Temperature
50 Degrees F
Inlet Gender
Female
Output Power
5 hp
Valve Type
Disc
Duty Cycle
Continuous
Number of Cylinders
2
Air Tank Style
Vertical
Free Air Flow Rate @ Maximum Pressure
19.1 cfm
Thermal Protection
Manual Reset
Pump Type
Reciprocating
Input Voltage
230V AC
Maximum Operating Temperature
104 Degrees F
Outlet Gender
Female
Pump Style
Simplex
Enclosure Rating
NEMA 1
Insulation Class
ODP
Outlet Type
NPT
Mounting Style
Thru-Bolt

Description

Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 19.1 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.