Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Air Compressor

  • Mfr # 247PN7.5-P (230-3-60)

  • Zoro # G602716504


product price: $6,902.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three
Includes
ASME Coded Air Receiver Tank, Automatic Drain Valve, Automatic Start and Stop Control with NEMA 1 Pressure Switch, Low Oil Level Shutdown Switch
Overall Length
38
Overall Height
74
Standards
ASME, CQPS, CRN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247PN7.5-P (230-3-60)
Zoro #
G602716504
UPC #
678384890014
Country of Origin
United States

Dimensions

Overall Length
38
Overall Height
74
Overall Width
25
Width
25
Length
38
Height
74
Outlet Size
1 1/4 in
Inlet Size
1 in
Air Tank Size
80 gal

Details

Phase
Three
Includes
ASME Coded Air Receiver Tank, Automatic Drain Valve, Automatic Start and Stop Control with NEMA 1 Pressure Switch, Low Oil Level Shutdown Switch
Standards
ASME, CQPS, CRN
Off Pressure Switch Setting
175 psi
Compressor Package Type
Fully Packaged
Pump Oil Capacity
2.8 L
Number of Stages
2
Lubrication Type
Pressure Lubricated
Free Air CFM @ 90 PSI - Air Compressor
1.00
Cylinder Material
Cast Iron
ASME Tank
Yes
On Pressure Switch Setting
135 psi
Motor Type
Open Dripproof
Item
Compressor
Finish
High Gloss
Frequency
60 Hz
Wattage
5.5 kW
Maximum Operating Pressure
175 psi
Minimum Operating Temperature
50 Degrees F
Inlet Type
NPT
Pump Type
Reciprocating
Maximum Operating Temperature
104 Degrees F
Sound Level
83 dBA
Control Type
Magnetic Starter
Mounting Style
Thru-Bolt
Input Voltage
230V AC
Air Tank Style
Vertical
Series
247P
Free Air Flow Rate @ Maximum Pressure
25.8 cfm
Output Power
7.5 hp
Duty Cycle
Continuous
Insulation Class
ODP
Valve Type
Disc
Enclosure Type
Open Dripproof
Number of Cylinders
2
Outlet Gender
Female
Enclosure Rating
NEMA 1
Valve Material
Cast Iron
Pump Location
Top Mount
Pump Style
Simplex
Thermal Protection
Manual Reset
Number of Mounting Holes
3
Inlet Gender
Female
Maximum Speed
800 RPM
Current Rating
22 A
Outlet Type
NPT

Description

Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 25.8 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 230V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.