Zoro Homepage

Electric Air Compressor, 5 hp, 2 Stage

  • Mfr # 2340L5-V-230/3

  • Zoro # G4485853


product price: $2,523.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Tank Size
60 gal.
Phase
Three
HP
5
Voltage
230
Tank Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2340L5-V-230/3
Zoro #
G4485853
UPC #
094721708086
Country of Origin
Mexico

Dimensions

Tank Size
60 gal.
Overall Height
69 in
Overall Length
33.12 in
Overall Width
20 in
Tank Size - Air Compressor
60 gal
Outlet Size
1/2 in
Air Tank Size
60 gal
Inlet Size
1/2 in

Details

Phase
Three
HP
5
Voltage
230
Tank Type
Vertical
Max. Pressure
175 psi
Includes
Manual Drain Valve, Motor Starter, Pressure Gauge, Pressure Safety Valve
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
14
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Standards
ASME Approved, California Code, CSA
Off Pressure Switch Setting
175 psi
Max. Pressure - Air Compressor
175 psi
Style - Air Compressor
Simplex
Number of Stages - Air Compressor
2
ASME Tank
Yes
Tank Style - Air Compressor
Vertical
Phase - Electrical
3
Input Voltage - Air Compressor
230V AC
Free Air CFM @ Max. Pressure - Air Compressor
14.0
dBA @ 3 Feet
85.0
Item - Air Compressor
Stationary Air Compressor
On Pressure Switch Setting
135 psi
Pump RPM
1,575
Amps
12.3
Control
Pressure Switch
HP - Air Compressor
5.0 hp
Item
Electric Air Compressor
(F)NPT Outlet
1/2 in
Pump Location - Air Compressor
Tank Mounted
Cylinder Material
Cast Iron
Lubrication Type - Air compressor
Splash Lubricated
Hz
60
Finish
Powder Coated
Enclosure
NEMA 1
Pump Oil Capacity
32 fl oz
Number of Stages
2
Duty Cycle
Continuous
Pump Type
Reciprocating
Thermal Protection
Yes
Pump Style
Simplex
Outlet Type
NPT
Air Tank Style
Vertical
Output Power
5 hp
Frequency
60 Hz
Input Voltage
230V AC
Enclosure Rating
NEMA 1
Free Air Flow Rate @ Maximum Pressure
14 cfm
Control Type
Pressure Switch
Current Rating
12.3 A
Maximum Operating Pressure
175 psi
Sound Level
85 dBA
Outlet Gender
Female
Maximum Speed
1,575 RPM
Enclosure Type
Open Dripproof
Pump Location
Top Mount
Life Expectancy
15,000 hr
Type
Base Model

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 14 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 60 gal, Input Voltage 230V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.