Zoro Homepage

Electric Air Compressor, 5 hp, 2 Stage

  • Mfr # 2340N5-V-230/1

  • Zoro # G2623126


product price: $3,647.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Tank Size
80 gal.
Phase
Single
HP
5
Voltage
230V
Tank Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2340N5-V-230/1
Zoro #
G2623126
UPC #
094700534217
Country of Origin
Mexico

Dimensions

Tank Size
80 gal.
Overall Height
76 in
Overall Length
48 in
Tank Size - Air Compressor
80 gal
Overall Width
40 in
Inlet Size
1/2 in
Outlet Size
1/2 in
Air Tank Size
80 gal

Details

Phase
Single
HP
5
Voltage
230V
Tank Type
Vertical
Max. Pressure
175 psig
Includes
Manual Drain Valve, Pressure Gauge, Pressure Safety Valve
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
14
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Standards
ASME Approved, California Code, CSA
Pump Location - Air Compressor
Tank Mounted
Lubrication Type - Air compressor
Splash Lubricated
Pump Oil Capacity
32 fl oz
Number of Stages - Air Compressor
2
dBA @ 3 Feet
85.0
On Pressure Switch Setting
135 psi
Finish
Powder Coated
Control
Pressure Switch
Pump RPM
1,575
Free Air CFM @ Max. Pressure - Air Compressor
14.0
Max. Pressure - Air Compressor
175 psi
Hz
60
Enclosure
NEMA 1
ASME Tank
Yes
HP - Air Compressor
5.0 hp
Style - Air Compressor
Simplex
Off Pressure Switch Setting
175 psi
Item - Air Compressor
Stationary Air Compressor
Phase - Electrical
1
(F)NPT Outlet
1/2 in
Input Voltage - Air Compressor
240V AC
Amps
28
Item
Electric Air Compressor
Tank Style - Air Compressor
Vertical
Cylinder Material
Cast Iron
Number of Stages
2
Duty Cycle
Continuous
Pump Type
Reciprocating
Outlet Gender
Female
Maximum Operating Pressure
175 psi
Pump Style
Simplex
Air Tank Style
Vertical
Life Expectancy
15,000 hr
Outlet Type
NPT
Frequency
60 Hz
Enclosure Rating
NEMA 1
Free Air Flow Rate @ Maximum Pressure
14.3 cfm
Pump Location
Top Mount
Enclosure Type
Open Dripproof
Maximum Speed
1,575 RPM
Input Voltage
240V AC
Sound Level
85 dBA
Output Power
5 hp
Control Type
Pressure Switch
Current Rating
28 A
Type
Base Model

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 14.3 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 240V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.