Zoro Homepage

Electric Air Compressor, 5 hp, 2 Stage

  • Mfr # 2475N5-P-460/3

  • Zoro # G4483281


product price: $5,009.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Tank Size
80 gal.
Phase
Three
HP
5
Voltage
460V
Tank Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2475N5-P-460/3
Zoro #
G4483281
UPC #
094721709632
Country of Origin
Mexico

Dimensions

Tank Size
80 gal.
Overall Height
70.12 in
Overall Length
38.12 in
Tank Size - Air Compressor
80 gal
Overall Width
24 in
Inlet Size
3/4 in
Air Tank Size
80 gal
Outlet Size
3/4 in

Details

Phase
Three
HP
5
Voltage
460V
Tank Type
Vertical
Max. Pressure
175 psig
Includes
Air Cooled Aftercooler, Electronic Drain Valve, Low Oil Protection Switch, Motor Starter, Pressure Gauge, Pressure Safety Valve
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
16.8
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Fully Packaged
Standards
ASME Approved, California Code, CSA
Max. Pressure - Air Compressor
175 psi
Style - Air Compressor
Simplex
ASME Tank
Yes
Item
Electric Air Compressor
Cylinder Material
Cast Iron
Hz
60
Pump Oil Capacity
41.6 fl oz
Free Air CFM @ Max. Pressure - Air Compressor
16.8
HP - Air Compressor
5.0 hp
Enclosure
NEMA 1
(F)NPT Outlet
3/4 in
dBA @ 3 Feet
79.4
Number of Stages - Air Compressor
2
Finish
Powder Coated
Item - Air Compressor
Stationary Air Compressor
Pump RPM
1,040
Tank Style - Air Compressor
Vertical
Input Voltage - Air Compressor
480V AC
Off Pressure Switch Setting
175 psi
Control
Pressure Switch
Pump Location - Air Compressor
Tank Mounted
Number of Stages
2
Phase - Electrical
3
On Pressure Switch Setting
135 psi
Lubrication Type - Air compressor
Splash Lubricated
Amps
6.25
Pump Type
Reciprocating
Duty Cycle
Continuous
Thermal Protection
Thermal Overload Relays In Motor Starters
Frequency
60 Hz
Outlet Type
NPT
Current Rating
6.25 A
Control Type
Pressure Switch
Output Power
5 hp
Maximum Operating Pressure
175 psi
Enclosure Rating
NEMA 1
Enclosure Type
Open Dripproof
Pump Location
Top Mount
Free Air Flow Rate @ Maximum Pressure
16.8 cfm
Input Voltage
480V AC
Life Expectancy
15,000 hr
Sound Level
79.4 dBA
Outlet Gender
Female
Air Tank Style
Vertical
Pump Style
Simplex
Maximum Speed
1,040 RPM
Type
Fully Packaged, Splash Lubricated

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 16.8 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 480V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.