Zoro Homepage

Extended Angle Sander, 5500 rpm, 92 psi

  • Mfr # M2L055RS10

  • Zoro # G1584558


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Duty
Standard
HP
1 HP
Spindle Size
5/8"-11
Pad Size
Sanding Pad
CFM @ Full Load
40 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2L055RS10
Zoro #
G1584558
UPC #
663024008904
Country of Origin
United States

Dimensions

Spindle Size
5/8"-11
Pad Size
Sanding Pad
Overall Length
12.52"
Tool Length
12 1/2 in
Spindle Thread Size
5/8 in - 11
Arbor Hole Size
1/4 in
Minimum Hose Size
3/8 in

Details

Item
Extended Angle Sander
Duty
Standard
HP
1 HP
CFM @ Full Load
40 cfm
Required Pressure
90 psi
Free Speed
5,500 rpm
Handle Material
Glass Reinforced Nylon
Exhaust Type
Rear
Air Inlet
No
Throttle
Lever
Includes
Piped Exhaust, Side Handle, Wrench
Housing Material
Glass Reinforced Nylon
Arbor Hole
1/4 in
Application
Rough Sanding and Finishing
Tool Weight
4.1 lb
Product Type
Air-Powered Disc Sander
Speed Settings
Variable
Grip Type
Right Angle with Side Handle
Vacuum Type
Non-Vacuum
Exhaust Location
Rear
Maximum Disc Speed
5,500 RPM
Maximum Motor Speed
5,500 RPM
Abrasive Mount Type
Threaded Shank
Sound Level (dB)
98.8 dBA
Horsepower
1 hp
Tool Series
M2 Series
Air Consumption
40 cfm
Sound Level
98.8 dBA

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes Not Applicable, Minimum Wheel Diameter Not Applicable, Maximum Wheel Diameter Not Applicable, Maximum Disc Speed 5,500 RPM, Speed Settings Variable, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 1 hp, Duty Heavy, Grip Type Right Angle with Side Handle, Air Consumption 40 cfm, Required Pressure 90 psi, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Minimum Hose Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.