Extended Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 20,000 RPM

  • Mfr # M2X200RG4
  • Zoro # G1584497
product price: 
$
920.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13 1/16 in
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
20,000 RPM
Max. Speed
20,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M2X200RG4
Zoro #
G1584497
UPC #
663024008690
Country of Origin
United States

Dimensions

Overall Length
13 1/16 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
3/8 in
Collet Size
6 mm, 1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
13 1/16 in
Length
13 1/16 in
Fits Chest Size
Back Cap and Muffler with Easy Rear Access for Cleaning, Efficiency and Life of Abrasives, Ergonomic Handle Design for Enhanced Operator Comfort to Reduce Fatigue and to Improve Productivity, Lightweight and Ergonomic Body, Lube-Free for Reduced Maintenance, Motor Controller Prevents Over-Speeding and Manages Airflow for Efficient Use, Speed Governed to Maximize Productivity

Details

Item
Die Grinder
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
20,000 RPM
Max. Speed
20,000 RPM
Grinder Type
Extended
Includes
1/4 in Collet, 6mm Collet, Piped Exhaust, Wrenches
Grinder Orientation
Extended
Bearing Type
Ball
CFM @ Full Load
40.0
Handle Material
Composite
Housing Material
Steel
Variable Speed
No
Duty
Heavy Duty
Throttle
Safety Lever
Characteristics
Lube Free Motor
Collet
3 mm, 1/8 in
Tool Weight
2.68 lb
Minimum Speed
20,000 RPM
Tether Style
Not Tether Capable
Lock-Off Switch
Yes
Power Source
Air Powered
Accessory Free Tool Change
Yes
Safety Features
Locking Throttle Lever, Lock-Off Switch
Switch Type
Safety Lever
Grip Style
Barrel Grip
Application
Cleaning, Cutting, Heavier-Duty Grinding, Polishing
Series
M2 Series
Switch Location
Top
Kit Contents
(1) Bare Tool
Air Consumption
17 cfm
Tool Style
Straight Extended
Features
Back Cap and Muffler with Easy Rear Access for Cleaning, Efficiency and Life of Abrasives, Ergonomic Handle Design for Enhanced Operator Comfort to Reduce Fatigue and to Improve Productivity, Lightweight and Ergonomic Body, Lube-Free for Reduced Maintenance, Motor Controller Prevents Over-Speeding and Manages Airflow for Efficient Use, Speed Governed to Maximize Productivity
Air Inlet Type
NPT
Standards
ISO 28927, ISO15744
Lock-On Switch
No
Vibration Level
0.9 m/sq sec, 1.9 m/sq sec
Exhaust Location
Rear
Air Inlet Gender
Female
Air Pressure
90 psi
Frequency of Use
Frequent Maintenance to Heavy Production
Tool Series
M2
Speed - Maximum
20,000 RPM
Tool Life
Ultra Durable
Robot Mounting Components Included
Tool Only
Speed - Minimum
20,000 RPM
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Die Grinder, Duty Heavy Duty, Horsepower 1 hp, Collet Size 6 mm, 1/4 in, Grinder Orientation Extended, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Max. Speed 20,000 RPM, Air Inlet Type NPT, Air Inlet 3/8 in NPT Female, Tool Style Straight Extended, Kit Contents (1) Bare Tool, Includes 1/4 in Collet, 6mm Collet, Piped Exhaust, Wrenches, Grip Style Barrel Grip, Safety Features Locking Throttle Lever, Lock-Off Switch, Switch Location Top, Power Source Air Powered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews