Extended Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 25,000 RPM

  • Mfr # M2X250RG4
  • Zoro # G1584488
product price: 
$
929.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13 1/16 in
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
25,000 RPM
Max. Speed
25,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M2X250RG4
Zoro #
G1584488
UPC #
663024008898
Country of Origin
United States

Dimensions

Overall Length
13 1/16 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
3/8 in
Collet Size
6 mm, 1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
13 1/16 in
Length
13 1/16 in
Fits Chest Size
Back Cap and Muffler with Easy Rear Access for Cleaning, Efficiency and Life of Abrasives, Ergonomic Handle Design for Enhanced Operator Comfort to Reduce Fatigue and to Improve Productivity, Lightweight and Ergonomic Body, Lube-Free for Reduced Maintenance, Motor Controller Prevents Over-Speeding and Manages Airflow for Efficient Use, Speed Governed to Maximize Productivity

Details

Item
Die Grinder
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
25,000 RPM
Max. Speed
25,000 RPM
Grinder Type
Extended
Includes
1/4 in Collet, 6mm Collet, Piped Exhaust, Wrenches
Collet
3 mm, 1/8 in
CFM @ Full Load
40.0
Housing Material
Steel
Handle Material
Composite
Bearing Type
Ball
Duty
Heavy Duty
Characteristics
Lube Free Motor
Grinder Orientation
Extended
Throttle
Safety Lever
Variable Speed
No
Tool Weight
2.68 lb
Features
Back Cap and Muffler with Easy Rear Access for Cleaning, Efficiency and Life of Abrasives, Ergonomic Handle Design for Enhanced Operator Comfort to Reduce Fatigue and to Improve Productivity, Lightweight and Ergonomic Body, Lube-Free for Reduced Maintenance, Motor Controller Prevents Over-Speeding and Manages Airflow for Efficient Use, Speed Governed to Maximize Productivity
Switch Location
Top
Vibration Level
0.8 m/sq sec, 1.9 m/sq sec
Safety Features
Locking Throttle Lever, Lock-Off Switch
Air Pressure
90 psi
Lock-On Switch
No
Switch Type
Safety Lever
Power Source
Air Powered
Series
M2 Series
Exhaust Location
Rear
Tether Style
Not Tether Capable
Application
Cleaning, Cutting, Heavier-Duty Grinding, Polishing
Accessory Free Tool Change
Yes
Grip Style
Barrel Grip
Tool Style
Straight Extended
Air Consumption
25 cfm
Air Inlet Type
NPT
Kit Contents
(1) Bare Tool
Lock-Off Switch
Yes
Air Inlet Gender
Female
Minimum Speed
25,000 RPM
Standards
ISO 28927, ISO15744
Frequency of Use
Frequent Maintenance to Heavy Production
Speed - Minimum
25,000 RPM
Speed - Maximum
25,000 RPM
Tool Series
M2
Robot Mounting Components Included
Tool Only
Tool Life
Ultra Durable
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Die Grinder, Duty Heavy Duty, Horsepower 1 hp, Collet Size 6 mm, 1/4 in, Grinder Orientation Extended, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Max. Speed 25,000 RPM, Air Inlet Type NPT, Air Inlet 3/8 in NPT Female, Tool Style Straight Extended, Kit Contents (1) Bare Tool, Includes 1/4 in Collet, 6mm Collet, Piped Exhaust, Wrenches, Grip Style Barrel Grip, Safety Features Locking Throttle Lever, Lock-Off Switch, Switch Location Top, Power Source Air Powered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews