Zoro Homepage

Filter, 3/4" NPT, 45 cfm, 1 micron

  • Mfr # FA75IG

  • Zoro # G7589005


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Connection Size - Air Treatment
3/4 in NPT
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
45 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA75IG
Zoro #
G7589005
UPC #
094727439823
Country of Origin
Slovenia

Dimensions

Connection Size - Air Treatment
3/4 in NPT
Size - Air Treatment
Standard
Bowl Size - Air Treatment
7.4 oz
Overall Width
3 7/8 in
Size
Standard
Drain Port Size
1/2 in NPT
Overall Height
11 1/16 in
Air Inlet Size
3/4 in
Air Outlet Size
3/4 in

Details

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
45 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Oil Aerosols, Particles, Water
Filter Rating
1 micron
Max. Temp.
176 Degrees F
Includes
Internal Drain, Pressure Differential Gauge
Drain Type
Automatic
Bowl Material
Aluminum
Max. Pressure
250 psi
Housing Material
Aluminum
Item
General Purpose Filter
Filter Bowl Capacity
7.4 oz
Maximum Operating Pressure
250 psi
Body Material
Aluminum
For Substance Type
Coalesced Liquid, Oil, Water
Minimum Operating Temperature
34 Degrees F
Drain Included
Yes
Differential Pressure Indicator Included
Yes
Filter Type
Particulate
Maximum Flow Rate
45 cfm
Number of Air Inlets
1
Air Outlet Type
NPT
Standards
ISO
Maximum Operating Temperature
176 Degrees F
Series
F
Weight
2.4 lb
Number of Air Outlets
1
Air Flow Direction
Left to Right
Air Inlet Type
NPT
Filter Bowl Material
Aluminum
For Fluid Type
Coalesced Liquid, Oil, Water
Gauge Included
No

Description

General Purpose Filter, Filter Type Particulate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 45 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 3 7/8 in, Overall Height 11 1/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series F, Differential Pressure Indicator Included Yes, Air Flow Direction Left to Right, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.