Zoro Homepage

Filter, 3/4" NPT, 65 cfm, 1 micron

  • Mfr # FA110IG

  • Zoro # G7534256


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Connection Size - Air Treatment
3/4 in NPT
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
65 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA110IG
Zoro #
G7534256
UPC #
094727439830
Country of Origin
Slovenia

Dimensions

Connection Size - Air Treatment
3/4 in NPT
Size - Air Treatment
Standard
Bowl Size - Air Treatment
7.4 oz
Drain Port Size
1/2 in NPT
Size
Standard
Overall Width
3 7/8 in
Overall Height
11 1/16 in
Air Inlet Size
3/4 in
Air Outlet Size
3/4 in

Description

General Purpose Filter, Filter Type Particulate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 65 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 3 7/8 in, Overall Height 11 1/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series F, Differential Pressure Indicator Included Yes, Air Flow Direction Left to Right, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.