Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Nut, 1.75" x 1.75" x 0.38"

  • Mfr # MG1-338

  • Zoro # G402666818


product price: $7.45
/ea

Key Features

For Use With
3445max, 344max, 345max
Size
1 3/4 x 1 3/4 x 0.38 in
Material
Steel
Includes
5/8"-11 Flange Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG1-338
Zoro #
G402666818
UPC #
00663023101767
Country of Origin
India

Dimensions

Size
1 3/4 x 1 3/4 x 0.38 in

Details

Item
Flange Nut
For Use With
3445max, 344max, 345max
Material
Steel
Includes
5/8"-11 Flange Nut

Description

Flange Nut, Size 1 3/4 x 1 3/4 x 0.38 in, Steel, Includes 5/8 In.-11 Flange Nut, For Use With 3445max, 344max, 345max

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.